APP CJFC3210GBUL CDJR 32W PLT CF 1

Item #: 0388313

Cat #: CJFC3210GBUL

UPC: 781381098236

Company wide:
0 in stock
APP CJFC3210GBUL CDJR 32W PLT

Overview

APP CJFC3210GBUL CDJR 32W PLT
Also known as: 781381098236, CJFC3210GBUL, APPCJFC3210GBUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent