APP CJFC3210BUL CDJR 32W PLT CF 1

Item #: 0388311

Cat #: CJFC3210BUL

UPC: 781381097246

Company wide:
0 in stock
APP CJFC3210BUL CDJR 32W PLT

Overview

APP CJFC3210BUL CDJR 32W PLT
Also known as: 781381097246, CJFC3210BUL, APPCJFC3210BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent