APP CJFC2675BUL CDJR 26W PLT CF 3/4

Item #: 0388306

Cat #: CJFC2675BUL

UPC: 781381097178

Company wide:
0 in stock
Documents & Guides
APP CJFC2675BUL CDJR 26W PLT

Overview

APP CJFC2675BUL CDJR 26W PLT
Also known as: 781381097178, CJFC2675BUL, APPCJFC2675BUL

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent