APP CJFC2610GBUL CDJR 26W PLT CF 1

Item #: 0388304

Cat #: CJFC2610GBUL

UPC: 781381098229

Company wide:
0 in stock
APP CJFC2610GBUL CDJR 26W PLT

Overview

APP CJFC2610GBUL CDJR 26W PLT
Also known as: 781381098229, CJFC2610GBUL, APPCJFC2610GBUL

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent