APP CJFC2610BU CDJR 26W PLT CF 1 C

Item #: 0388299

Cat #: CJFC2610BU

UPC: 781381096751

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFC2610BU CDJR 26W PLT C

Overview

APP CJFC2610BU CDJR 26W PLT C
Also known as: 781381096751, CJFC2610BU, APPCJFC2610BU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent