APP CJFB4275BUL CDJR 42W PLT CF 3/4

Item #: 0388295

Cat #: CJFB4275BUL

UPC: 781381097314

Call for price
Company wide:
0 in stock
Documents & Guides
APP CJFB4275BUL CDJR 42W PLT

Overview

APP CJFB4275BUL CDJR 42W PLT
Also known as: 781381097314, CJFB4275BUL, APPCJFB4275BUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent