APP CJFB4210GBUL CDJR 42W PLT

Item #: 0388292

Cat #: CJFB4210GBUL

UPC: 781381109949

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJFB4210GBUL CDJR 42W PLT

Overview

APP CJFB4210GBUL CDJR 42W PLT
Also known as: 781381109949, CJFB4210GBUL, APPCJFB4210GBUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent