APP CJFB4210BUL CDJR 42W PLT CF 1

Item #: 0388290

Cat #: CJFB4210BUL

UPC: 781381097376

Call for price
Company wide:
0 in stock

Overview

APP CJFB4210BUL CDJR 42W PLT
Also known as: 781381097376, CJFB4210BUL, APPCJFB4210BUL

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent