APP CJFB4210BU CDJR 42W PLT CF 1 W

Item #: 0388289

Cat #: CJFB4210BU

UPC: 781381096898

Company wide:
0 in stock
Documents & Guides
APP CJFB4210BU CDJR 42W PLT C

Overview

APP CJFB4210BU CDJR 42W PLT C
Also known as: 781381096898, CJFB4210BU, APPCJFB4210BU

Specifications

Wattage: 42
Light Technology: Fluorescent
Wattage: 42
Light Technology: Fluorescent