APP CJFB3275BUL CDJR 32W PLT CF 3/4

Item #: 0388286

Cat #: CJFB3275BUL

UPC: 781381097307

Company wide:
0 in stock
APP CJFB3275BUL CDJR 32W PLT

Overview

APP CJFB3275BUL CDJR 32W PLT
Also known as: 781381097307, CJFB3275BUL, APPCJFB3275BUL

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent