APP CJFB3275BU CDJR 32W PLT CF 3/4

Item #: 0388285

Cat #: CJFB3275BU

UPC: 781381096829

Company wide:
0 in stock
APP CJFB3275BU CDJR 32W PLT C

Overview

APP CJFB3275BU CDJR 32W PLT C
Also known as: 781381096829, CJFB3275BU, APPCJFB3275BU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent