APP CJFB3210GBU CDJR 32W PLT CF 1

Item #: 0388283

Cat #: CJFB3210GBU

UPC: 781381097840

Company wide:
0 in stock
APP CJFB3210GBU CDJR 32W PLT

Overview

APP CJFB3210GBU CDJR 32W PLT
Also known as: 781381097840, CJFB3210GBU, APPCJFB3210GBU

Specifications

Wattage: 32
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent