PLATT logo

Lx T-5 Recessed Hsg - White

Item #: 0388272
Cat #: 9409-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Recessed Light; Miniature; Fixture Material: Aluminum Housing; Fixture Finish: White Housing, Clear Lamp; Wattage: 8/18 Wtt, 16.2/8 Wtt Wattsconsumed; Voltage Rating: 12/24 V; Lamp Type: Xenon T5 Wedge; Number Of Lamps: 1; Height: 3-1/4 In; Diameter: 2-3/4 In; Life Hours: 10000/2500/2000 Hr; Lamp Included: No; Lumens: 210/57 Lm; Color Temperature: 2800/2650 Deg K

Overview

Sea Gull Lighting; Recessed Light; Miniature; Fixture Material: Aluminum Housing; Fixture Finish: White Housing, Clear Lamp; Wattage: 8/18 Wtt, 16.2/8 Wtt Wattsconsumed; Voltage Rating: 12/24 V; Lamp Type: Xenon T5 Wedge; Number Of Lamps: 1; Height: 3-1/4 In; Diameter: 2-3/4 In; Life Hours: 10000/2500/2000 Hr; Lamp Included: No; Lumens: 210/57 Lm; Color Temperature: 2800/2650 Deg K
Also known as: 9409-15, SEA940915

Specifications

Type: Low Voltage Housing
Type: Low Voltage Housing

Customer Reviews

No reviews for this product
(0)