APP CJFB2610BU CDJR 26W PLT CF 1 W

Item #: 0388270

Cat #: CJFB2610BU

UPC: 781381096874

Company wide:
0 in stock
APP CJFB2610BU CDJR 26W PLT C

Overview

APP CJFB2610BU CDJR 26W PLT C
Also known as: 781381096874, CJFB2610BU, APPCJFB2610BU

Specifications

Wattage: 26
Light Technology: Fluorescent
Wattage: 26
Light Technology: Fluorescent