APP CJB70LMTR CODE JR 70W HPS MT W/

Item #: 0388262

Cat #: CJB70LMTR

UPC: 781381861397

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB70LMTR CODE JR 70W HPS

Overview

APP CJB70LMTR CODE JR 70W HPS
Also known as: 781381861397, CJB70LMTR, APPCJB70LMTR

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID