APP CJB70LGP CDJR 70W HPS 120

Item #: 0388260

Cat #: CJB70LGP

UPC: 781381116701

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB70LGP CDJR 70W HPS 120

Overview

APP CJB70LGP CDJR 70W HPS 120
Also known as: 781381116701, CJB70LGP, APPCJB70LGP

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID