Decora Wallplate, 4-Gang, Nylon, White, Midway

Item #: 0388252

Cat #: PJ264-W

UPC: 078477958001

$ 6.55 EA
Company wide:
221 in stock
Documents & Guides
4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - White.

Overview

4-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - White.

4-Gang Decora/GFCI Decora Wallplate, Midway Size, White

Also known as: 078477958001, PJ264-W, LEVPJ264W

Specifications

Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Gangs: 4
Size: Midway
Material: Thermoplastic, Nylon
Gangs: 4
Mounting: Device
Color: White