APP CJB70HGP CDJR 70W MH 120/

Item #: 0388247

Cat #: CJB70HGP

UPC: 781381116718

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB70HGP CDJR 70W MH 120/

Overview

APP CJB70HGP CDJR 70W MH 120/
Also known as: 781381116718, CJB70HGP, APPCJB70HGP

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID