Decora Wallplate, 2-Gang, Nylon, White, Midway

Item #: 0388244

Cat #: PJ262-W

UPC: 078477957868

$ 3.19 EA
Company wide:
2,795 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - White

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - White

Leviton Decora Midway Size Size 4.940 IN Width X 4.880 IN Height Gang 2 Material Thermoplastic Nylon Thickness 0.250 IN Color White Mounting Device Number Of Decora/GFCI 2

Also known as: 078477957868, PJ262-W, LEVPJ262W

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Size: Midway
Mounting: Device
Color: White
Gangs: 2
Material: Thermoplastic, Nylon