Decora Wallplate, 2-Gang, Nylon, Ivory, Midway

Item #: 0388242

Cat #: PJ262-I

UPC: 078477957851

$ 3.19 EA
Company wide:
32 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.

2-Gang Decora/GFCI Decora Wallplate, Midway Size, Ivory

Also known as: 078477957851, PJ262-I, LEVPJ262I

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 2
Type: GFCI, Decorator
Color: Ivory