Decora Wallplate, 2-Gang, Nylon, Black, Midway

Item #: 0388241

Cat #: PJ262-E

UPC: 078477957899

$ 3.19 EA
Company wide:
29 in stock
Documents & Guides
2-gang Decora/gfci Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount, - Black

Overview

2-gang Decora/gfci Device Decora Wallplate, Midway Size, Thermoplastic Nylon, Device Mount, - Black

2-Gang Decora/GFCI Decora Wallplate, Midway Size, Black

Also known as: 078477957899, PJ262-E, LEVPJ262E

Specifications

Size: Midway
Mounting: Device
Type: GFCI, Decorator
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Type: GFCI, Decorator
Material: Thermoplastic, Nylon
Mounting: Device
Color: Black
Gangs: 1