APP CJB50L-MT CODE JR 50W HPS MT BA

Item #: 0388239

Cat #: CJB50LMT

UPC: 781381553834

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB50LMT CODE JR 50W HPS

Overview

APP CJB50LMT CODE JR 50W HPS
Also known as: 781381553834, CJB50LMT, APPCJB50LMT

Specifications

Wattage: 50
Light Technology: HID
Wattage: 50
Light Technology: HID