APP CJB50LGK CODE JR 50W HPS

Item #: 0388238

Cat #: CJB50LGK

UPC: 781381116688

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB50LGK CODE JR 50W HPS

Overview

APP CJB50LGK CODE JR 50W HPS
Also known as: 781381116688, CJB50LGK, APPCJB50LGK

Specifications

Wattage: 50
Light Technology: HID
Wattage: 50
Light Technology: HID