Blank Wallplate, 2-Gang, Nylon, White, Midway

Item #: 0388219

Cat #: PJ23-W

UPC: 078477958353

$ 3.25 EA
Company wide:
743 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - White.

Overview

2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - White.

2-Gang No Blank Wallplate, Midway Size, White

Also known as: 078477958353, PJ23-W, LEVPJ23W

Specifications

Size: Midway
Gangs: 2
Mounting: Box
Material: Thermoplastic, Nylon
Color: White
Size: Midway
Mounting: Box
Color: White
Gangs: 2
Material: Thermoplastic, Nylon