Blank Wallplate, 2-Gang, Nylon, Ivory, Midway

Item #: 0388218

Cat #: PJ23-I

UPC: 078477958346

$ 3.25 EA
Company wide:
32 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Ivory.

Overview

2-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Ivory.

2-Gang No Blank Wallplate, Midway Size, Ivory

Also known as: 078477958346, PJ23-I, LEVPJ23I

Specifications

Size: Midway
Type: Blank Plate
Gangs: 2
Mounting: Box
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Gangs: 2
Material: Thermoplastic, Nylon
Type: Blank Plate
Mounting: Box
Color: Ivory