Blank Wallplate, 2-Gang, Nylon, Black, Midway

Item #: 0388217

Cat #: PJ23-E

UPC: 078477958377

$ 3.25 EA
Company wide:
1 in stock
Documents & Guides
2-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Black

Overview

2-gang No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount,- Black

2-Gang No Blank Wallplate, Midway Size, Black

Also known as: 078477958377, PJ23-E, LEVPJ23E

Specifications

Size: Midway
Type: Blank Plate
Gangs: 2
Mounting: Box
Color: Black
Material: Thermoplastic, Nylon
Size: Midway
Gangs: 2
Color: Black
Type: Blank Plate
Mounting: Box
Material: Thermoplastic, Nylon