CODE JR 175W PSMH MT

Item #: 0388216

Cat #: CJB175PMT

UPC: 781381845496

Company wide:
0 in stock
Documents & Guides
CODE JR 175W PSMH MT

Overview

CODE JR 175W PSMH MT
Also known as: 781381845496, CJB175PMT, APPCJB175PMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID