Phone/Cable Wallplate, 1-Gang, .406" Hole, WH Nylon, Midway

Item #: 0388200

Cat #: PJ11-W

UPC: 078477958469

$ 1.62 EA
Company wide:
5 in stock
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: White.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Midway Size, Material: Thermoplastic Nylon, Strap Mount - Color/Finish: White.

1-Gang .406-Inch Hole Telephone/Cable Wallplate, Midway Size, White

Also known as: 078477958469, PJ11-W, LEVPJ11W

Specifications

Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Type: Telephone Cable
Size: Midway
Material: Thermoplastic, Nylon
Color: White
Mounting: Device
Gangs: 1
Type: Telephone Cable