APP CJB150L246 CODE JR 150W H

Item #: 0388195

Cat #: CJB150L246

UPC: 781381151252

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB150L246 CODE JR 150W H

Overview

APP CJB150L246 CODE JR 150W H
Also known as: 781381151252, CJB150L246, APPCJB150L246

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID