APP CJB150L245R 150W HPS 240V

Item #: 0388193

Cat #: CJB150L245R

UPC: 781381161695

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB150L245R 150W HPS 240V

Overview

APP CJB150L245R 150W HPS 240V
Also known as: 781381161695, CJB150L245R, APPCJB150L245R

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID