APP CJB150L226 CODE JR 150W H

Item #: 0388187

Cat #: CJB150L226

UPC: 781381151245

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB150L226 CODE JR 150W H

Overview

APP CJB150L226 CODE JR 150W H
Also known as: 781381151245, CJB150L226, APPCJB150L226

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID