APP CJB150L225R 150W HPS 220V

Item #: 0388185

Cat #: CJB150L225R

UPC: 781381161688

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB150L225R 150W HPS 220V

Overview

APP CJB150L225R 150W HPS 220V
Also known as: 781381161688, CJB150L225R, APPCJB150L225R

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID