APP CJB150L125R 150W HPS 120V

Item #: 0388183

Cat #: CJB150L125R

UPC: 781381161671

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB150L125R 150W HPS 120V

Overview

APP CJB150L125R 150W HPS 120V
Also known as: 781381161671, CJB150L125R, APPCJB150L125R

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID