APP CJB100LGP CDJR 100W HPS 1

Item #: 0388175

Cat #: CJB100LGP

UPC: 781381116565

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB100LGP CDJR 100W HPS 1

Overview

APP CJB100LGP CDJR 100W HPS 1
Also known as: 781381116565, CJB100LGP, APPCJB100LGP

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID