APP CJB100L245 CDJR 100W HPS

Item #: 0388174

Cat #: CJB100L245

UPC: 781381151221

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB100L245 CDJR 100W HPS

Overview

APP CJB100L245 CDJR 100W HPS
Also known as: 781381151221, CJB100L245, APPCJB100L245

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID