APP CJB100L225 CDJR 100W HPS

Item #: 0388173

Cat #: CJB100L225

UPC: 781381151214

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB100L225 CDJR 100W HPS

Overview

APP CJB100L225 CDJR 100W HPS
Also known as: 781381151214, CJB100L225, APPCJB100L225

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID