APP CJB100HGP CDJR 100W MH 12

Item #: 0388171

Cat #: CJB100HGP

UPC: 781381116541

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP CJB100HGP CDJR 100W MH 12

Overview

APP CJB100HGP CDJR 100W MH 12
Also known as: 781381116541, CJB100HGP, APPCJB100HGP

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID