Toggle Wallplate, 2-Gang, Nylon, White, Midway

Item #: 0388163

Cat #: PJ2-W

UPC: 078477955789

$ 1.97 EA
Company wide:
1,012 in stock
Documents & Guides
2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.

Overview

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White.

2-Gang Toggle Switch Wallplate, Midway Size, White

Also known as: 078477955789, PJ2-W, LEVPJ2W

Specifications

Size: Midway
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Color: White
Size: Midway
Mounting: Device
Color: White
Gangs: 2
Material: Thermoplastic, Nylon