Toggle Wallplate, 2-Gang, Nylon, Ivory, Midway

Item #: 0388161

Cat #: PJ2-I

UPC: 078477955772

$ 1.97 EA
Company wide:
42 in stock
Documents & Guides
2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Overview

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

2-Gang Toggle Switch Wallplate, Midway Size, Ivory

Also known as: 078477955772, PJ2-I, LEVPJ2I

Specifications

Size: Midway
Type: Toggle Switch
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Gangs: 2
Material: Thermoplastic, Nylon
Type: Toggle Switch
Mounting: Device
Color: Ivory