Toggle Wallplate, 1-Gang, Nylon, White, Midway

Item #: 0388157

Cat #: PJ1-W

UPC: 078477153581

$ 0.99 EA
Company wide:
1,866 in stock
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White

Overview

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: White

1-Gang Toggle Switch Wallplate, Midway Size, White

Also known as: 078477153581, PJ1-W, LEVPJ1W

Specifications

Size: Midway
Type: Toggle Switch
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Size: Midway
Mounting: Device
Gangs: 1
Type: Toggle Switch
Material: Thermoplastic, Nylon
Color: White