APP CIP30100G CDMSTR 300WMAX INCAND

Item #: 0388156
Cat #: CIP30100G
UPC: 781381138093
$ 1246.94 EA
Company wide:
0 in stock
Documents & Guides
APP CIP30100G CDMSTR 300WMAX

Overview

APP CIP30100G CDMSTR 300WMAX
Also known as: 781381138093, CIP30100G, APPCIP30100G

Specifications

Base: Medium Screw (E26)
Volts AC: 300
Mounting: Pendant
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Light Technology: Incandescent
Volts AC: 300
Wattage: 300

Customer Reviews

No reviews for this product
(0)