APP CIP30100 CDMSTR 300WMAX INCAND

Item #: 0388154
Cat #: CIP30100
UPC: 781381138086
$ 1147.12 EA
Company wide:
0 in stock
Documents & Guides
APP CIP30100 CDMSTR 300WMAX I

Overview

APP CIP30100 CDMSTR 300WMAX I
Also known as: 781381138086, CIP30100, APPCIP30100

Specifications

Base: Medium Screw (E26)
Volts AC: 300
Mounting: Pendant
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Pendant
Light Technology: Incandescent
Volts AC: 300
Wattage: 300

Customer Reviews

No reviews for this product
(0)