Support Grip, Split Lace, 1.25" - 1.49"

Item #: 0388133

Cat #: L9733

UPC: 078477972298

Company wide:
0 in stock
Documents & Guides
Support Grip, Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 31 Inch.

Overview

Support Grip, Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 31 Inch.

Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter

Also known as: 078477972298, L9733, LEVL9733

Specifications

Length: 31 in
Material: Steel
Diameter Range: 1.250 - 1.490 in
Length: 31 in
Diameter Range: 1.250 - 1.490 in
Material: Steel