Support Grip, Split Lace, .750" - .990"

Item #: 0388131

Cat #: L9731

UPC: 078477972267

Company wide:
0 in stock
Documents & Guides
Support Grip, Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 26 Inch.

Overview

Support Grip, Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 26 Inch.

Double U Eye, Split Lace Mesh, Double Weave, Heavy Duty Support, Wire Mesh Grip, 0.750 to 0.990 Cable Diameter

Also known as: 078477972267, L9731, LEVL9731

Specifications

Material: Steel
Length: 26 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 26 in