Support Grip, Double U Eye, Double Weave, 4.00" - 4.49"

Item #: 0388124

Cat #: L9719

UPC: 078477972168

$ 697.79 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 4.00 Inch - 4.49 Inch, Mesh Length: 47 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 4.00 Inch - 4.49 Inch, Mesh Length: 47 Inch.

Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 4.00 to 4.49 Cable Diameter

Also known as: 078477972168, L9719, LEVL9719

Specifications

Length: 47 in
Material: Steel
Diameter Range: 4 - 4.490 in
Length: 47 in
Diameter Range: 4 - 4.490 in
Material: Steel