Support Grip, Double U Eye, Double Weave, 3.50" - 3.99"

Item #: 0388123

Cat #: L9718

UPC: 078477972151

Company wide:
0 in stock
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 3.50 Inch - 3.99 Inch, Mesh Length: 45 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 3.50 Inch - 3.99 Inch, Mesh Length: 45 Inch.

Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter

Also known as: 078477972151, L9718, LEVL9718

Specifications

Length: 45 in
Material: Steel
Diameter Range: 3.500 - 3.990 in
Length: 45 in
Diameter Range: 3.500 - 3.990 in
Material: Steel