Single U Eye, Closed Mesh, 0.750" - 0.990"

Item #: 0388111

Cat #: L9701

UPC: 078477972182

$ 170.32 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Single U Eye, Double Weave, Closed Mesh, Tinned Bronze Grip, Heavy Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 26 Inch.

Overview

Support Grip, Single U Eye, Double Weave, Closed Mesh, Tinned Bronze Grip, Heavy Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 26 Inch.

Single U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter

Also known as: 078477972182, L9701, LEVL9701

Specifications

Material: Bronze
Length: 26 in
Diameter Range: 0.750 - 0.990 in
Material: Bronze
Diameter Range: 0.750 - 0.990 in
Length: 26 in