Support Grip, Locking Bale, 2.00" - 2.49"

Item #: 0388105

Cat #: L9696

UPC: 078477971284

Company wide:
0 in stock
Documents & Guides
Support Grip, Locking Bale, Split Rod Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.

Overview

Support Grip, Locking Bale, Split Rod Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.

Locking Bale, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter

Also known as: 078477971284, L9696, LEVL9696

Specifications

Length: 20 in
Material: Bronze
Diameter Range: 2.000 - 2.490 in
Length: 20 in
Diameter Range: 2.000 - 2.490 in
Material: Bronze