Support Grip, Locking Bale, 1.25" - 1.49"

Item #: 0388102

Cat #: L9693

UPC: 078477971949

Company wide:
0 in stock
Documents & Guides
Support Grip, Locking Bale, Split Rod Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 15 Inch.

Overview

Support Grip, Locking Bale, Split Rod Mesh, Tinned Bronze, Single Weave, Standard Duty, Cable Diameter Length: 1.25 Inch - 1.49 Inch, Mesh Length: 15 Inch.

Locking Bale, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 1.25 to 1.49 Cable Diameter

Also known as: 078477971949, L9693, LEVL9693

Specifications

Material: Bronze
Length: 15 in
Diameter Range: 1.250 - 1.490 in
Material: Bronze
Diameter Range: 1.250 - 1.490 in
Length: 15 in