Offset Eye, Split Rod, 2.00" - 2.49"

Item #: 0388091

Cat #: L9678

UPC: 078477971833

$ 101.91 EA
Company wide:
0 in stock
Documents & Guides
Support Grip, Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.

Overview

Support Grip, Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 20 Inch.

Offset Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter

Also known as: 078477971833, L9678, LEVL9678

Specifications

Length: 20 in
Material: Steel
Diameter Range: 2.000 - 2.490 in
Length: 20 in
Diameter Range: 2.000 - 2.490 in
Material: Steel